Bosch Thermotechnology

EC Series Commercial Heat Pump Condenser

Part #BEC1503HZCSLS  |  Manufacturer Part #EC150-3HZC-SLSBU

Tonnage:

12.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Application: Commercial

CEC Compliant: Not for Sale in CA

Collection: EC Series

Configuration: Horizontal

Energy Star Compliant: No

Refrigerant: R-410A

Stages: 2H/2C

Tonnage: 12.5 Tons

UL Listed: No