5 Tons Single-Stage and Two-Stage Heat Pump
Greensource™ CDi Series Model SM 5 Tons Single-Stage and Two-Stage Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 41.5, 43
- BTU Cooling Rating:
- 63800 Btu/h
- BTU Heat Rating:
- 73300 Btu/h
- Collection:
- Greensource™ CDi Series Model SM
- Depth:
- 33-2/5 in
- EER:
- 24.4
- Height:
- 62-1/10 in
- Product Type:
- Heat Pump
- Stages:
- Single, Two
- Tonnage:
- 5 Ton