6 Tons Two-Stage Heat Pump
Greensource™ CDi Series Model SM 6 Tons Two-Stage Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 51.9, 60
- BTU Cooling Rating:
- 71600 Btu/h
- BTU Heat Rating:
- 84000 Btu/h
- Collection:
- Greensource™ CDi Series Model SM
- Height:
- 62 in
- Product Type:
- Heat Pump
- Stages:
- Two
- Tonnage:
- 6 Ton
- Watts:
- 15 kW