Greensource™ i Series Model SL 8 Tons Two-Stage Heat Pump

Part #BSL0964VTCFFT  |  Item #7531447  |  Manufacturer Part #SL096-4VTC-FFT

Call for Pricing

Tonnage:

8 Tons

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

AMP: 14.6, 15.2

BTU Cooling Rating: 96000 Btu/h

BTU Heat Rating: 116000 Btu/h

CEC Compliant: Not for Sale in CA

Collection: Greensource™ i Series Model SL

Configuration: Horizontal

Height: 62 in

Product Type: Heat Pump

Stages: Two

Tonnage: 8 Tons

Volts: 460V