1.5 Tons Single-Stage Heat Pump
Greensource™ i Series Model SV 1.5 Tons Single-Stage Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 9.9
- BTU Cooling Rating:
- 19400 Btu/h
- BTU Heat Rating:
- 22200 Btu/h
- Collection:
- Greensource™ i Series Model SV
- Configuration:
- Upflow
- Height:
- 32-1/4 in
- MBH:
- 21.2
- Max CFM:
- 650 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Heat Pump
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Stages:
- Single
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Width:
- 21-1/2 in