3.5 Tons Single-Stage Heat Pump
Greensource™ i Series Model SV 3.5 Tons Single-Stage Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 21.4, 23, 23.8
- Auto Switching Heat:
- No
- BTU:
- 39500
- BTU Cooling Rating:
- 39500 Btu/h
- BTU Heat Rating:
- 44600 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 1200 ft3/min
- Collection:
- Greensource™ i Series Model SV
- Configuration:
- Vertical
- EER:
- 15.6
- Energy Star Compliant:
- No
- Height:
- 39-1/4 in
- Length:
- 21-1/2 in
- MBH:
- 39.5
- Max CFM:
- 1200 cfm
- Max Fuse Size:
- 35
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Heat Pump
- Refrigerant:
- R-410A
- Sound Blanket:
- No
- Stages:
- Single
- Tonnage:
- 3.5 - 5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 250 lb