Bosch Thermotechnology

Greensource™ i Series Model SV 4 Tons Single-Stage Heat Pump

Part #B7735055559  |  Manufacturer Part #7735055559

Stages:

Single
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

BTU Cooling Rating: 45900 Btu/h

BTU Heat Rating: 56400 Btu/h

Collection: Greensource™ i Series Model SV

Height: 45-3/10 in

Product Type: Heat Pump

Stages: Single

Tonnage: 4 Tons

Type: Geothermal Heat Pump