DESCRIPTION

Bosch Thermotechnology Ariston Mini Tank Water Heater

BGL4

Watts:

SPECIFICATIONS

AMP
12
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Ariston
End Connection 1
MNPT
End Connection 2
MNPT
Energy Star Compliant
No
GSA Approved
No
Height
13-1/2 in
IAPMO Listed
No
Installation Type
Floor Mount, Wall Mount
Maximum Pressure
150 psi
Maximum Temperature
145
NSF Certified
No
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
1/2 in
Temperature Range
65 to 145 Deg F
UL Listed
Yes
Volts
120V
Watts
1440
Width
13-3/4 in

Starting at
Call for Pricing
  • QUANTITY