SM Series 4 Ton Vertical Geothermal Heat Pump

Part #B7735057596  |  Item #7577976  |  Manufacturer Part #7735057596

Tonnage:

4 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

BTU: 48000

Collection: SM Series

Configuration: Vertical

MBH: 48

Material: Cupro-Nickel

Phase: Single Phase

Power Source: Electric

Tonnage: 4 Tons

Type: B7735057596

UL Listed: No

Volts: 208/230V