4 Ton Vertical Left Hand Discharge Geothermal Heat Pump
SM Series 4 Ton Vertical Left Hand Discharge Geothermal Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- BTU:
- 48000
- Collection:
- SM Series
- Configuration:
- Vertical
- MBH:
- 48
- Material:
- Cupro-Nickel
- Phase:
- Single Phase
- Power Source:
- Electric
- Tonnage:
- 4 Ton
- Type:
- B7735057797
- UL Listed:
- No
- Volts:
- 208/230V