DESCRIPTION

Boshart Industries 1-1/4 in. Press Pitless Silicate Bronze Adapter

BPA125NL

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Press
End Connection 2
Press
End Connections
Press
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Cast Bronze