DESCRIPTION

Boshart Industries 1 x 3/4 in. Insert x MPT 304 Stainless Steel Elbow

BSSHL075100

Manufacturer Part #: SSHL-075-100

Fitting Sizes:

1 in x 3/4 in

SPECIFICATIONS

Brand Model Compatibility
5-1/4 in American-Darling® B-62-B-5 Fire Hydrant
End Connection 2
MPT
End Connections
Insert x MPT
FM Approved
No
Fitting Size 2
3/4 in
NSF Certified
No
Product Type
Elbow

Print

DOCUMENTS