Boshart Industries
1 x 3/4 x 3/4 in. Insert x MIP Bronze Tank Reducing Tee
Part #B207TK252NL | Item #4426870 | Manufacturer Part #2-07TK-25-2NL
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Specifications
End Connection 1: Insert
End Connection 2: Insert
End Connection 3: MIP
End Connections: Insert x MIP
Fitting Size 1: 1 in
Fitting Size 2: 3/4 in
Fitting Size 3: 3/4 in
Fitting Sizes: 1 in x 3/4 in x 3/4 in
Fitting Type: Reducing
Lead Law Compliant: Yes
Length: 10 in
Material: Bronze