DESCRIPTION

  • 100% high purity polypropylene which is surfactant free, binder free and adhesive free.
  • Four layer (outside-in), varied micron rate filter structure to capture particles (from larger to smaller) effectively and prolong cartridge life
  • Good chemical resistance and is not prone to bacterial attack

Boshart Industries 10 in. 25-Micron Polypropylene Filter Cartridge

B14GSP125

Flow Rate:

SPECIFICATIONS

Flow Rate
25 gpm
Height
10 in
IsAcceptableImage
Lead Law Compliant
Yes
Material
Plastic
Material Type
Polypropylene
NSF Certified
Yes
NSF Specifications
NSF 42
Outside Diameter
4-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS