DESCRIPTION

  • For point-of-use (POU) and reverse osmosis applications
  • Ideal for displacing traditional filters in application where high chlorine reduction is needed
  • Manufactured with high purity activated carbon

Boshart Industries 10 in. 5-Micron Carbon Block Filter Cartridge

B14CB105

Height:

SPECIFICATIONS

Height
9-7/8 in
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 42
Outside Diameter
2-1/2 in

Starting at
Call for Pricing
  • QUANTITY