Boshart Industries
1/2 x 3/8 in. Push x Compression Oval Angle Supply Stop Valve in Chrome Plated
Part #B08SVA05PFNL | Item #4779784 | Manufacturer Part #08SVA-05PFNL
Valve Size:
1/2 in x 3/8 inHow to get it:
Product Details
Specifications
ANSI Specifications: ANSI 14, ANSI 372, ANSI 61
CSA Certified: Yes
Color Finish: Chrome Plated
Color Finish Category: Chromes
End Connection 1: Push
End Connection 2: Compression
End Connections: Push x Compression
Handle Type: Oval
Lead Law Compliant: Yes
Material: Brass
Maximum Pressure: 200 psi
Maximum Temperature: 200
NSF Certified: Yes
NSF Specifications: NSF 14, NSF 372, NSF 61
UL Listed: No
Valve Operator: Quarter Turn Handle
Valve Size: 1/2 in x 3/8 in
Valve Type: Angle Supply Stop Valve