2-1/2 in. 200 psi Liquid Filled Pressure Gauge
2-1/2 in. 200 psi Liquid Filled Pressure Gauge
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- Diameter:
- 2-1/2 in
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Pressure - High:
- 200
- Pressure - Low:
- 0
- Temperature Range:
- -4 to 140 Deg F