DESCRIPTION

Boshart Industries 20-Micron Plated Water Filter

B14GPPE120

Material:

SPECIFICATIONS

IsAcceptableImage
Lead Law Compliant
Yes
Material
Plastic
Material Type
Polyester

Starting at
Call for Pricing
  • QUANTITY