DESCRIPTION

  • Heavy wall adhesive lined, flexible cross-linked polyolefin heat shrinkable tubing
  • Provides the highest level of mechanical durability

Boshart Industries 3-Wire Heat Shrink Kit

BHSC3

Color Finish

 

SPECIFICATIONS

Color Finish
Clear
Fitting Size 1
3 in
Lead Law Compliant
Yes
Size
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS