3/4 in. Male Threaded x Insert 304 Stainless Steel Elbow for B62B Fire Hydrant Valve

You last purchased this on
 
Boshart Industries

3/4 in. Male Threaded x Insert 304 Stainless Steel Elbow for B62B Fire Hydrant Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Boshart Industries

3/4 in. Male Threaded x Insert 304 Stainless Steel Elbow for B62B Fire Hydrant Valve

  • Fast #
  • Part #BSSHL075
  • Item #7377945
  • Manufacturer Part #SSHL-075
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372
Brand Model Compatibility:
5-1/4 in American-Darling® B-62-B-5 Fire Hydrant
End Connection 1:
Male Threaded
End Connection 2:
Barbed
End Connections:
Male Threaded x Barbed
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Material:
Stainless Steel
Material Type:
304
NSF:
NSF 372
NSF Certified:
Yes
Product Type:
Elbow