Boshart Industries

3/4 in. Push Brass 90 Degree Elbow

Part #BBPFE07NL  |  Manufacturer Part #BPF-E07NL

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Lead Law Compliant

Documents

Specifications

Clean Bagged: No

End Connection 1: Push

End Connection 2: Push

End Connections: Push

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Rubber, Stainless Steel

Material Type: EPDM

Maximum Pressure: 200 psi

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61