3/4 x 1 in. Insert Hydrant Elbow
3/4 x 1 in. Insert Hydrant Elbow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Standard Packaging 100 per Case
- Lead-Free
- Number of barb 6
-
Lead Law Compliant
Documents
Specifications
- Brand Model Compatibility:
- 5-1/4 in American-Darling® B-62-B-5 Fire Hydrant
- End Connection 1:
- MNPT
- End Connection 2:
- Barbed
- End Connections:
- MNPT x Barbed
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 3/4 in x 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Bronze
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Product Type:
- Elbow