DESCRIPTION

Boshart Industries 5-Micron Standard Filter Cartridge

B14SWP105

Material:

SPECIFICATIONS

Lead Law Compliant
Yes
Material
Plastic
Material Type
Polypropylene

Starting at
Call for Pricing
  • QUANTITY