DESCRIPTION

  • Pleated filters are suited for a variety of uses and can be used in residential, commercial and industrial applications
  • The non-woven polyester filter media is pleated around a polypropylene core for added strength and stability
  • The pleated surface area provides greater sediment and dirt holding capacity while maintaining flow rate and reducing initial pressure drop

Boshart Industries 50-Micron Polyester Filter Cartridge

B14GPPE150

Flow Rate:

SPECIFICATIONS

Flow Rate
10 gpm
Height
9-3/4 in
Lead Law Compliant
Yes
Material
Plastic
Outside Diameter
4-1/2 in

Starting at
Call for Pricing
  • QUANTITY