DESCRIPTION
- Ideal for removing very fine to very coarse sediment
- Manufactured from FDA grade polypropylene
- Suitable for potable water filtration
Boshart Industries 50-Micron Standard String Wound
B14SWP150
Flow Rate:
SPECIFICATIONS
- Flow Rate
- 20 gpm
- Height
- 9-7/8 in
- Lead Law Compliant
- Yes
- Material
- Plastic
- Material Type
- Polypropylene
- Outside Diameter
- 2-1/2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday