DESCRIPTION

Boshart Industries Brass Relief Valve

BRVNB075NL

Valve Size:

SPECIFICATIONS

End Connection 1
MPT
End Connection 2
FPT
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
75 psi
Maximum Temperature
140
Valve Size
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY