• Cart

DESCRIPTION

Boshart Industries Bronze Check Valve

B17CVNL

Valve Size:

SPECIFICATIONS

Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
200 psi
NSF Certified
No
UL Listed
No
Valve Size
1/2 in

Starting at
Call for Pricing
  • QUANTITY