DESCRIPTION

Boshart Industries Insert x MIP Bronze Tank Tee

B207TKNL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Insert
End Connection 2
Insert
End Connection 3
MIP
End Connections
Insert x MIP
Fitting Size 1
1-1/4 in
Fitting Size 2
1 in
Fitting Size 3
1-3/4 in
Fitting Sizes
1-1/4 in x 1 in x 1-3/4 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Length
13 in
Material
Bronze