DESCRIPTION

  • Deep forgiving pocket designed for sealing unevenly cut casing-gasket will seal as far as 1 1/2" from the top of the casing
  • Increased clearance for the pump cable
  • Locking features provides a secure/tamper proof installation
  • Rugged cast iron construction with durable blue powder coat paint finish
  • Vermin proof design with two large stainless steel screened vents
  • Wide gasket provides a positive compression seal between the well casing and cap as well as the cap cover and retainer ring

Boshart Industries Cast Iron Well Cap

BWTCC6CI

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Fitting Size 1
6 in
Lead Law Compliant
Yes
Material
Cast Iron
Size
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday