DESCRIPTION

  • Black polypropylene filter head
  • Clear styrene-acrylonitrile bowl
  • Includes mounting bracket hardware, polypropylene full circle filter wrench, and EPDM o-ring plus one extra replacement

Boshart Industries Giant Filter Housing Package with Clear Bowl

B14HKG10C10

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Color Finish
Clear
End Connection 1
FPT
Fitting Size 1
1 in
Height
14-1/20 in
Lead Law Compliant
Yes
Maximum Pressure
100 psi
Outside Diameter
7 in
Size
1 in