DESCRIPTION

Boshart Industries Male Insert Extra Long Adapter

BBMAXL125100NL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Male Insert
End Connection 2
Male Insert
End Connections
Male Insert
Fitting Size 1
1-1/4 in
Fitting Size 2
1 in
Fitting Sizes
1-1/4 in x 1 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass