DESCRIPTION

Boshart Industries MIP x Insert 304L Stainless Steel HEX Adapter

BSSMA

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASME Specifications
ASME B1.20.1
End Connection 1
MIP
End Connection 2
Insert
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Lead Law Compliant
Yes
Material
Stainless Steel
Material Type
304L
Maximum Pressure
150 psi
Size
3/4 in x 3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday