• Cart

DESCRIPTION

Boshart Industries MIP x Insert Long 304L Stainless Steel Adapter

BSSMAXL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASME Specifications
ASME B1.20.1
End Connection 1
MIP
End Connection 2
Insert
End Connections
MIP x Insert
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Stainless Steel
Material Type
304L
UL Listed
No