DESCRIPTION

Boshart Industries Stainless Steel Clear Bowl Valve

B14HKV10C07SS

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Color Finish
Clear
End Connection 1
FPT
Fitting Size 1
3/4 in
Flow Rate
10 gpm
Height
13-39/50 in
Lead Law Compliant
Yes
Material
Stainless Steel
Maximum Pressure
125 psi
Outside Diameter
5 in
Size
3/4 in