DESCRIPTION

  • Black polypropylene filter head
  • Clear styrene-acrylonitrile bowl
  • Includes mounting bracket hardware, polypropylene full circle filter wrench, and EPDM o-ring plus one extra replacement

Boshart Industries Standard Filter Housing Package with Clear Bowl

B14HKS10C07

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Color Finish
Clear
End Connection 1
FPT
Fitting Size 1
3/4 in
Flow Rate
10 gpm
Height
12 in
Lead Law Compliant
Yes
Maximum Pressure
125 psi
NSF Certified
Yes
NSF Specifications
NSF 42
Outside Diameter
5 in
Size
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday