Plastic and Spandex Cloth Face Mask in White (Pack of 25)

You last purchased this on
 
Bossong Hosiery Mills

Style 195 Plastic and Spandex Cloth Face Mask in White (Pack of 25)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bossong Hosiery Mills

Style 195 Plastic and Spandex Cloth Face Mask in White (Pack of 25)

  • Fast #
  • Part #BOS195W
  • Item #8455662
  • Manufacturer Part #195W
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Lightweight construction for all day comfort, stretch and breathability
  • Treated with a biocompatible, hydrophobic finish
  • Washable and reusable for multiple uses, or disposable if necessary
  • Pocketed design allows for insertion of additional filtration if desired (not included)
  • Masks are manufactured under ISO 13485 standards
  • Materials utilized in the manufacturing process provide a two-ply cloth barrier that protects the user’s nose and mouth
  • Provides barrier to prevent facial touch
  • Requires Certification

Documents


Specifications

Application:
Commercial, Healthcare
Clothing Size:
One Size Fits Most
Collection:
Style 195
Color Finish Category:
Whites
Color Finish Name:
White
Disposable:
Yes
ISO:
ISO 13485
Material:
Plastic, Synthetic Fiber
Material Type:
Nylon, Spandex
Package Quantity:
Pack of 25
Product Type:
Cloth Face Mask
Quick Release:
No
Reusable:
Yes