8-9/10 x 6-4/5 in. Cast Aluminum Manual Stapler
Powercrown™ 8-9/10 x 6-4/5 in. Cast Aluminum Manual Stapler
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 40-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Patented easy squeeze mechanism
- Lightweight die-cast aluminum design
- Breathable AntiJam™ magazine
- Nickel chrome plated steel magazine and core provides smoother, more durable sliding surface for staples
- Convenient bottom loading for quick and easy reloading
- Steel handle with overmolded rubber grip for comfort
Specifications
- Color Finish Name:
- Nickel Chrome
- Handle Material:
- Steel
- Length:
- 9/16 in
- Material:
- Steel
- Power Source:
- Manual
- Style Name:
- Powercrown™
- Tool Type:
- Stapler
- UL Listed:
- No
- Width:
- 7/16 in