DESCRIPTION

Boston Metal Products Brass Sweat Stop and Waste Ball Valve with T-Handle

BSTW0002LF

Valve Size:

SPECIFICATIONS

End Connection 1
Sweat
End Connection 2
Sweat
Lead Law Compliant
Yes
Material
Brass
Valve Operator
T-Handle
Valve Size
1/2 in
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY