DESCRIPTION

Boston Metal Products PEX Ball Valve with Drain

BPPXD0001LF

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM F-1807
End Connection 1
PEX
End Connection 2
PEX
Lead Law Compliant
Yes
Valve Operator
Lever Handle
Valve Seat Material
PTFE
Valve Size
1/2 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY