Outdoor Scent Fabric Softener Sheets
Bounce® Outdoor Scent Fabric Softener Sheets
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Softens clothes; gives a fresh scent
- Prevents static cling on garments as they come out of dryer and as they are worn
Specifications
- Collection:
- Bounce®
- Color Finish Name:
- White
- Green Seal Certified:
- No
- Height:
- 5-22/25 in
- Length:
- 13-1/4 in
- Product Type:
- Outdoor Scent
- Weight:
- 2.389 lb
- Width:
- 7-3/4 in