11 in. Paper Towel Roll in White (48 Sheets, Pack of 12)
11 in. Paper Towel Roll in White (48 Sheets, Pack of 12)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Single-ply, perforated towel roll
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 11 in
- Material:
- Paper
- Package Quantity:
- 48 Sheets, Pack of 12
- Product Type:
- Paper Towel Roll
- Width:
- 11 in