PETG Safety Visor in Medium Green
This product has been replaced by
Manufacturer Part #251-01-7311
PETG Safety Visor in Medium Green
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Universal hole pattern will fit most headgear and hard hat adapters in the market
- Ships with masking on both sides to prevent scratching
- Made with virgin resin, which leads to better uniformity of the viewing area
- Meets CSA Z94.3
- Meets ANSI Z87.1
Documents
Specifications
- ANSI:
- ANSI Z87.1
- Application:
- Industrial
- CSA Certified:
- CSA Z94.3
- Color Finish Category:
- Greens
- Color Finish Name:
- Medium Green
- Disposable:
- No
- Height:
- 15-1/2 in
- Material:
- Plastic
- Material Type:
- PETG
- Product Type:
- Visor
- Reusable:
- No
- Size:
- One Size
- Thickness:
- 0.040 in
- Width:
- 8 in