Polycarbonate Face Shield Visor
Polycarbonate Face Shield Visor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Universal hole pattern will fit most headgear and hard hat adapters
- Ships with masking on both sides to prevent scratching
- Made with virgin resin, which leads to better uniformity of the viewing area
Documents
Specifications
- ANSI:
- ANSI Z87.1
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Disposable:
- No
- Height:
- 15-1/2 in
- Length:
- 8 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Reusable:
- No
- Size:
- 15-1/2 in x 8 in
- Thickness:
- 0.4 in
- Type:
- Flat, Universal