2 x 6 in. Mixed Merchandise Label in Red and White

You last purchased this on
 
Box Partners

2 x 6 in. Mixed Merchandise Label in Red and White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Box Partners

2 x 6 in. Mixed Merchandise Label in Red and White

  • Fast #
  • Part #BSCL544
  • Item #7473734
  • Manufacturer Part #SCL544
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Red, White
Length:
6 in
Lettering:
Mixed Merchandise
Product Type:
Label
Width:
2 in