10 in. Packing List Enclosed Envelope

You last purchased this on
 
Jit Packaging

10 in. Packing List Enclosed Envelope

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jit Packaging

10 in. Packing List Enclosed Envelope

  • Fast #
  • Part #JENVPQ24
  • Item #7474557
  • Manufacturer Part #ENVPQ24
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Dimensions: 5.5 x 10
  • Printed: "Packing list Enclosed"
  • Requires Certification

Specifications

Color Finish Name:
Orange
Length:
5-1/2 in
Product Type:
Envelope
Thickness:
2 mil
UL Listed:
No
Width:
10 in