11 x 0.04 in. Plain Chipboard Pad

Part #JBSCP8511  |  Item #7498190  |  Manufacturer Part #BSCP8511

Call for Pricing EACH

Length:

8-1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Plain chipboard pad
  • No dust

Specifications

Length: 8-1/2 in

Product Type: Pad

Thickness: 0.04 in

UL Listed: No

Width: 11 in