12 in. Poly Mailer in White with Self Seal

Part #JENVB875  |  Item #7474144  |  Manufacturer Part #ENVB875

Call for Pricing per CASE

Length:

15-1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • White Poly Self-Seal Mailer
  • Dimensions: 12x15 1/2

Specifications

Color Finish: [White, Silver]

Length: 15-1/2 in

Material: Plastic

Material Type: Poly

Product Type: Mailer

UL Listed: No

Width: 12 in