12 in. x 175 ft. x 1/8 in. Air Foam Dispenser Pack

Part #JCFD1812  |  Item #7474612  |  Manufacturer Part #CFD1812

Call for Pricing per CASE

Length:

175 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: [Moisture Proofing, Cushioning]

Color Finish: White

Height: 12 in

Length: 175 ft

Thickness: 0.125 in

UL Listed: No

Width: 1/8 in