12 x 3/16 in. Ready-to-roll Bubble Wrap

Part #JCBD31612  |  Item #7474218  |  Manufacturer Part #CBD31612

Call for Pricing EACH

Length:

175 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Excellent cushion and void fill, protects against shock, abrasion and vibration
  • Provides superior cushioning with higher initial thickness and fullness
  • Maintains consistent cushioning throughout the shipping cycle
  • Offers better protection that loose fill
  • Perforation at 12"
  • No Slit
  • Roll Thickness: 3/16"
  • Roll Width: 12"
  • Roll Length: 175'

Specifications

Height: 3/16 in

Length: 175 ft

Product Type: Wrap

UL Listed: No

Width: 12 in