14-1/2 in. Polyethylene Mailer

You last purchased this on
 
Jit Packaging

14-1/2 in. Polyethylene Mailer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jit Packaging

14-1/2 in. Polyethylene Mailer

  • Fast #
  • Part #JENVB876
  • Item #7473284
  • Manufacturer Part #ENVB876
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • High strength seams will keep contents intact even if over packed
  • The outer surface of the mailer is white and the inner lining is silver
  • Mailers are puncture and tear resistant
  • Width: 14-1/2"
  • Length: 19"
  • Constructed from 2.5 Mil polyethylene with a self-seal closure on one end
  • Requires Certification

Specifications

Color Finish Name:
White, Silver
Length:
19 in
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Mailer
UL Listed:
No
Width:
14-1/2 in